This item is Discontinued.

No Product Image Available

Wall Mount Tub Faucet Valve in No Finish (Discontinued)

  • Mfr # 1-500
  • Zoro # G7192404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-500
Zoro #
G7192404
UPC #
760724004288
Country of Origin
United States

Dimensions

Height
2.38
Width
11
Valve Size
0.5

Details

ADA Compliant
No
Finish
No Finish
Valve Body Material
Brass
Weight
2.55

Description

Wall Mount Tub Faucet Valve in No Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.