This item is Discontinued.

Newport Brass Wall Tub Spout Assy in Oil Rubbed Bronze, Hand Relieved 3-234/ORB

Wall Tub Spout Assy in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 3-234/ORB
  • Zoro # G7203963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-234/ORB
Zoro #
G7203963
UPC #
760724353140
Country of Origin
United States

Dimensions

Height
4.63
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Valve Type
BP
Handle Material
Brass
Drain included
No
Faucet Connection
NPT
ADA Compliant
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.