This item is Discontinued.

Newport Brass Wall Tub Spout-Hex in White 2-144/50

Wall Tub Spout-Hex in White (Discontinued)

  • Mfr # 2-144/50
  • Zoro # G7208127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-144/50
Zoro #
G7208127
UPC #
760724858645
Country of Origin
United States

Dimensions

Height
3.06
Width
2.81
Faucet Connection Size
0.5

Details

Finish
White
Weight
2.5
ADA Compliant
No
Faucet Valve Type
BP
Drain included
No
Handle Material
Brass
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
6.81

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.