Widespread Lavatory Faucet in Aged Brass

  • Mfr # 2490-034

  • Zoro # G8993093


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2490-034
Zoro #
G8993093
UPC #
760724554486
Country of Origin
United States

Dimensions

Height
7.09
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
2
Handle Length (in)
2.56

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.05
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Aged Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Valve Body Material
Brass
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Drain included
Yes

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.