Widespread Lavatory Faucet in Antique Copper

  • Mfr # 3140-08A

  • Zoro # G9090585


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140-08A
Zoro #
G9090585
UPC #
709180016824
Country of Origin
United States

Dimensions

Length
8
Height
3.8
Faucet Center Size
8
Handle Length (in)
3.03
Faucet Connection Size
0.5
Maximum Deck Thickness
1.39

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.38
Faucet Type
Widespread
Finish
Antique Copper
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Faucet Material
Brass
Drain included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes
Drain type
Pop-up drain with tailpiece

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.