Newport Brass
Widespread Lavatory Faucet in Forever Brass (Pvd)
Mfr # 2030/01
Zoro # G9025747
Free Shipping & Returns
$1,077.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Finish Forever Brass (PVD)
- Handle Type Lever
- Handle Material Brass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-108SEAT Replacement Soft Closing Toilet Seat for TB108 (R-108SEAT)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- MADE TO MATCH KDH8726 Kitchen Faucet Pull-Down Sprayer for GS8726DL (KDH8726)
- PARKER 3 HEADED TUBE BENDER METRIC (368-FH-BPD)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- MOEN Sensor-Operated Lavatory Faucet (CA8302)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome (7074140.002)
- Newport Brass Bathroom Sink Faucets