Shop NEWPORT BRASS

Widespread Lavatory Faucet in French Gold (Pvd)

  • Mfr # 3120-24A

  • Zoro # G9099685


product price:  $1,331.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3120-24A
Zoro #
G9099685
UPC #
760724594949
Country of Origin
United States

Dimensions

Length
8
Height
7.09
Faucet Connection Size
0.5
Maximum Deck Thickness
2
Faucet Center Size
8
Handle Length (in)
3

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.05
Finish
French Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

Widespread Lavatory Faucet in French Gold (Pvd)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.