
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2990/14
Zoro #
G9089377
UPC #
760724608301
Country of Origin
United States
Dimensions
Length
8
Height
3.46
Faucet Center Size
8
Maximum Deck Thickness
1.5
Faucet Connection Size
0.5
Handle Length (in)
3.14
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
9.75
Finish
Gun Metal
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Valve Body Material
Brass
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Faucet Valve Type
WS Valve
Description
The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.