
Widespread Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 1770/ORB
- Zoro # G9059365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1770/ORB
Zoro #
G9059365
UPC #
760724273240
Country of Origin
United States
Dimensions
Length
8
Height
7.38
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.13
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.1
Faucet Type
Widespread
Finish
Oil Rubbed Bronze - Hand Relieved
Flow Rate (GPM)
1.2
Valve Body Material
Brass
Drain included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.