Widespread Lavatory Faucet in Polished Gold (Pvd)

  • Mfr # 3120-24

  • Zoro # G8978682


product price:  $1,331.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120-24
Zoro #
G8978682
UPC #
709180024324
Country of Origin
United States

Dimensions

Height
7.09
Length
8
Faucet Center Size
8
Handle Length (in)
3
Maximum Deck Thickness
2
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.05
Flow Rate (GPM)
1.2
Finish
Polished Gold (PVD)
Faucet Type
Widespread
Faucet Material
Brass
Valve Body Material
Brass
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Connection
NPT

Description

Widespread Lavatory Faucet in Polished Gold (Pvd)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.