Widespread Lavatory Faucet in Satin Brass (Pvd)

  • Mfr # 2920-04

  • Zoro # G9083332


product price:  $1,498.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2920-04
Zoro #
G9083332
UPC #
709180025598
Country of Origin
United States

Dimensions

Length
8
Height
11.55
Faucet Connection Size
0.5
Handle Length (in)
2.88
Maximum Deck Thickness
1.53
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.3
Faucet Type
Widespread
Finish
Satin Brass (PVD)
Flow Rate (GPM)
1.2
Faucet Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Connection
NPT

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.