Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Lavatory Faucet in Venetian Bronze

  • Mfr # 1740-VB

  • Zoro # G9005578


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1740-VB
Zoro #
G9005578
UPC #
760724271116
Country of Origin
United States

Dimensions

Length
8
Height
6.14
Handle Length (in)
4.56
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.51

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
3.4
Finish
Venetian Bronze
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Faucet Mount
Deck Mounted
Faucet Material
Brass
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
WS Valve

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.