Widespread Lavatory Faucet in Venetian Bronze

  • Mfr # 3150-VB

  • Zoro # G9041007


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-VB
Zoro #
G9041007
UPC #
709180032480
Country of Origin
United States

Dimensions

Length
8
Height
3.8
Maximum Deck Thickness
1.39
Faucet Center Size
8
Handle Length (in)
2.88
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.38
Finish
Venetian Bronze
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.