
Widespread Lavatory Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 1400/08W
- Zoro # G9087042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1400/08W
Zoro #
G9087042
UPC #
760724818397
Country of Origin
United States
Dimensions
Length
8
Height
9.5
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.38
Maximum Deck Thickness
1.51
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.54
Faucet Type
Widespread
Finish
Weathered Copper (Living, non-returnable)
Flow Rate (GPM)
1.2
Drain included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass
Faucet Valve Type
WS Valve
Description
East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.