#0-80 Socket Head Cap Screw, Button-Head, Black Oxide Alloy Steel, 3/16 in Length, 100 PK

  • Mfr # 449883-100

  • Zoro # G606341009


product price:  $65.99
/pk 100, $0.66/ea

Key Features

Button Head
Hex Drive
Thread Size
#0-80
Screw Length
3/16 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449883-100
Zoro #
G606341009
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#0-80
Screw Length
3/16 in
Drive Size
1/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 0-80 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products