This item is Discontinued.

Newport Fasteners #0-80 x 5/32 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 5000 PK 854413

#0-80 x 5/32 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 5000 PK (Discontinued)

  • Mfr # 854413
  • Zoro # G806337574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854413
Zoro #
G806337574
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#0-80
Fastener Length
5/32 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Item
Machine Screw

Description

0-80 x 5/32" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel/Black Oxide , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.