Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade C, Black Phosphate, 10 PK

  • Mfr # 502169-PR-10

  • Zoro # G606329533


product price:  $495.99
/pk 10, $49.60/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502169-PR-10
Zoro #
G606329533
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-12
Hex Width
2-3/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
System of Measurement
Inch
Corrugated Tubing Fitting Color
Black

Description

1 1/2"-12 Nylon Insert Locknut Standard/Gr C Med.Carbon Steel, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.