
Heavy Hex Nut, 1-1/2"-6, Steel, Grade C, Plain, 1-15/32 in Ht, 25 PK
Mfr # 176614-BR-25
Zoro # G606322398
product price:Â $299.99
/pk 25, $12.00/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2"-6
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Hex Height
1-15/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
176614-BR-25
Zoro #
G606322398
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/2"-6
Hex Height
1-15/32 in
Hex Width
2-3/8 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Description
1 1/2"-6 Heavy Hex Nut/A563 Grade C Steel/Plain , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.