1-3/8"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in Length, 10 PK

  • Mfr # 488410-10

  • Zoro # G306341132


product price:  $774.99
/pk 10, $77.50/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
1-3/8"-6
Screw Length
1-3/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488410-10
Zoro #
G306341132
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-6
Screw Length
1-3/8 in
Drive Size
1 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Inch

Description

Socket Head Cap Screw, 1 3/8-6 x 4 1/4", Alloy Steel, Black Oxide, Hex Socket , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products