Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1"-8, Steel, Hot Dipped Galvanized, 55/64 in Ht, 25 PK

  • Mfr # 511146-PR-25

  • Zoro # G206322705


product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Finish
Hot Dipped Galvanized
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511146-PR-25
Zoro #
G206322705
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Jam Nut
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1"-8 Hex Jam Nuts/ Steel/Hot Dip Galvanized , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.