1"-8 Socket Head Cap Screw, 18-8 Stainless Steel, 6-1/2 in Length, 5 PK

  • Mfr # 895424-5

  • Zoro # G306349350


product price:  $583.99
/pk 5, $116.80/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
1"-8
Screw Length
6-1/2 in
Material
18-8 Stainless Steel
Drive Size
3/4 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895424-5
Zoro #
G306349350
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Screw Length
6-1/2 in
Drive Size
3/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 1"-8 x6 1/2" Coarse Thread, 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products