Grade A325, 1"-8 Structural Bolt, Plain Stainless Steel, 3 1/2 in L, 110 PK

  • Mfr # 469857-BR-110

  • Zoro # G306313764


product price:  $1,883.99
/pk 110, $17.13/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
3 1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469857-BR-110
Zoro #
G306313764
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Stainless Steel
Finish
Plain
Thread Style
No Thread
Item
Structural Bolt

Description

1"-8x3 1/2" A325 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain Finish,110PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.