Coupling Nut, #1-8, Steel, Grade A, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 50 PK

  • Mfr # NB303090B-50

  • Zoro # G106318037


product price:  $346.99
/pk 50, $6.94/ea
Free Shipping & Returns

Key Features

Thread Size
#1-8
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB303090B-50
Zoro #
G106318037
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#1-8
Overall Length
2-3/4 in
Hex Width
1-3/8 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

1-8 X 2 3/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.