
#10-24 Socket Head Cap Screw, Button-Head, Zinc Plated Alloy Steel, 3/8 in Length, 2500 PK
Mfr # 506806-2500
Zoro # G006344372
product price:Â $372.99
/pk 2500, $0.15/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
#10-24
Screw Length
3/8 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
506806-2500
Zoro #
G006344372
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Screw Length
3/8 in
Drive Size
1/8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Socket Button Head Cap Screw, 10-24 x 3/8", Alloy Steel, Zinc, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.