
#10-24 Socket Head Cap Screw, Plain NI-CU, 1/2 in Length, 1000 PK
Mfr # 228136-1000
Zoro # G306334554
product price: $7,715.99
/pk 1000, $7.72/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
#10-24
Screw Length
1/2 in
Material
NI-CU
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228136-1000
Zoro #
G306334554
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
NI-CU
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded
Description
Socket Head Cap Screws,NI-CU Material,Thread Dia.: #10-24 x1/2" Coarse Thread,Fully Threaded, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.