This item is Discontinued.

Newport Fasteners #10-24 x 1-1/4 in Phillips Flat Machine Screw, Black Oxide Steel, 4000 PK 356557

#10-24 x 1-1/4 in Phillips Flat Machine Screw, Black Oxide Steel, 4000 PK (Discontinued)

  • Mfr # 356557
  • Zoro # G106306638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356557
Zoro #
G106306638
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Machine Screw

Description

10-24 x 1 1/4" Machine Screws/Phillips/Flat Head/Steel/Black Oxide , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.