#10-24 x 1 in Square Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK

  • Mfr # 722970-PR-500

  • Zoro # G306333687


product price:  $164.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722970-PR-500
Zoro #
G306333687
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-24 x 1" Machine Screws/Square/Pan Head/18-8 Stainless Steel , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products