#10-24 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK
- Mfr # 784348-1000
- Zoro # G115705866
Key Features
Specifications
Details
- MFR #
- 784348-1000
- Zoro #
- G115705866
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Screw Size
- #10-24
- Fastener Length
- 3/8 in
Description
**#10-24 x 3/8 Trilobe Thread Forming SEMS Screws / External Tooth Washer / Phillips / Pan Head / Steel / Zinc 1000 pcs** Designed with advanced engineering, these screws are specifically crafted to optimize performance in thread rolling for metals materials. Their self-threading design eliminates the need for pre-tapped holes, reducing assembly time and increasing efficiency. Whether you're working in electronics, automotive, or general manufacturing, these screws provide unparalleled performance and long-lasting durability.### Why Choose These SEMS Screws?1. **Efficient Thread Forming**: With a trilobular thread design, these screws create strong, secure threads without causing stress cracks or splitting the material. The self-threading capability ensures a snug fit every time.2. **Superior Material Compatibility**: Engineered for thread rolling for metals materials, these screws minimize material displacement while maximizing holding power. The unique design provides excellent vibration resistance, ensuring your applications remain secure over time.3. **Corrosion Resistance**: Manufactured with high-quality materials and finishes, these screws offer excellent resistance to corrosion, making them ideal for applications where longevity and durability are crucial.4. **Ease of Use**: The tapered point simplifies alignment and insertion, making assembly quick and hassle-free. This feature reduces operator fatigue and streamlines your production processes.5. **Cost-Effective Solution**: By eliminating the need for pre-tapped holes, these screws reduce tooling and labor costs, providing a cost-efficient solution without compromising performance.6. **Wide Range of Applications**: Perfect for use in thread rolling for metals assemblies and other lightweight material applications, these screws are versatile and adaptable to various industrial needs.7. **Compliance with Standards**: Meeting industry standards for thread-forming screws, these fasteners ensure reliable performance and quality in every application.### Key Benefits at a Glance:- High-strength thread formation in thread rolling for metals materials.- Eliminates pre-tapping for faster assembly.- Vibration-resistant, secure fastening.- Corrosion-resistant materials for extended life.- Easy alignment and insertion with tapered point.- Minimizes stress and material cracking.- Ideal for various industrial and manufacturing applications.
- Thread rolling screws for metals. self-tapping screw designed to create their own internal thread when driven into a hole. These screws have a unique thread design that allows them to cut and form threads as they are installed, which helps in securing them tightly into various materials like metal, plastic, or composites.
- PAN PHILLIPS EXTERNAL TOOTH TRILOBULAR SEMS : Material: Steel Zinc & Waxed
- Triangular Cross-Section: The threads have a triangular cross-section that helps in reducing the driving torque and increasing the holding strength.
- Thread Forming: Instead of removing material to create threads, these screws displace the material, which increases the strength of the connection.
- Applications: Commonly used in automotive, electronics, and machinery industries due to their ability to provide strong, reliable connections without the need for pre-threaded holes or additional fastening components.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.