Tab Weld Nut, #10-32, 18-8 Stainless Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK

  • Mfr # 484100

  • Zoro # G006354197


product price:  $1,408.99
/pk 1000, $1.41/ea
Free Shipping & Returns

Key Features

Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Base Width
0.453 in
Base Length
0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484100
Zoro #
G006354197
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Base Width
0.453 in
Base Length
0.64 in
Base Height
0.098 in
Collar Height
0.042 in
Collar Diameter
0.244 in

Details

Item
Weld Nut
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Tab Weld Nut

Description

10-32 Offset Hole Tab Weld Nuts/No Projections/18-8 Stainless Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.