Shop NEWPORT FASTENERS
See all product information
Create Account
Tab Weld Nut, 1/4"-20, 18-8 Stainless Steel, 0.52 in Wd, 0.827 in Lg, 0.128 in Ht, 1000 PK
- Mfr # 392521
- Zoro # G006354173
product price:Â
$
1,704.99
/pk of 1000, $1.70/ea
Free Shipping & Returns
Key Features
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Base Width
0.52 in
Base Length
0.827 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392521
- Zoro #
- G006354173
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Weld Nut
- Base Shape
- Tab
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Grade 18-8
- Hole Location
- Offset
- Number of Weld Projections
- 0
- System of Measurement
- Inch
- Nut Style
- Tab Weld Nut
Dimensions
- Thread Size
- 1/4"-20
- Base Width
- 0.52 in
- Base Length
- 0.827 in
- Base Height
- 0.128 in
- Collar Height
- 0.062 in
- Collar Diameter
- 0.307 in
Description
1/4-20 Offset Hole Tab Weld Nuts/No Projections/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.