#10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Black Steel, 5000 PK
- Mfr # 629647
- Zoro # G306364049
product price:Â
$
777.99
/pk of 5000, $0.16/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Black
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629647
- Zoro #
- G306364049
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Black
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.13a, SAE J82
- Item
- SEMS Machine Screw
- Min. Tensile Strength
- 60,000 psi
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1/2 in
- Drive Size
- #2
Description
10-32 x 1/2" SEMS Screws/Internal Tooth Washer/Phillips/Pan Head/Steel/Black Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.