This item is Discontinued.

Newport Fasteners #10-32 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 350 PK 156640

#10-32 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 350 PK (Discontinued)

  • Mfr # 156640
  • Zoro # G306297255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156640
Zoro #
G306297255
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-32 x 3 1/2" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 350PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.