This item is Discontinued.

Newport Fasteners #10-32 x 3 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 1000 PK 516491

#10-32 x 3 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 1000 PK (Discontinued)

  • Mfr # 516491
  • Zoro # G906322326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516491
Zoro #
G906322326
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Item
Machine Screw

Description

10-32 x 3" Machine Screws/Phillips/Flat Head/18-8 Stainless Steel/Black Oxide , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.