Thumb Screw, #10-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 3/8 in Lg

  • Mfr # 185306

  • Zoro # G306364964


product price:  $146.99
/pk 50, $2.94/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Head Shape
Round
Material
303 Stainless Steel
Finish
Passivated
Head Height
0.203 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
185306
Zoro #
G306364964
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
3/8 in
Head Height
0.203 in

Details

Head Shape
Round
Material
303 Stainless Steel
Finish
Passivated
Head Material
303 Stainless Steel
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

10-32 x 3/8" Knurled Thumb Screws/Stainless Steel , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products