This item is Discontinued.

Newport Fasteners #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK 307838

#10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (Discontinued)

  • Mfr # 307838
  • Zoro # G206300666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307838
Zoro #
G206300666
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

10-32 x 4" Machine Screws/Phillips/Pan Head/Steel/Zinc , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.