#10-32 x 4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 200 PK

  • Mfr # 793778-PR-200

  • Zoro # G306337975


product price:  $215.99
/pk 200, $1.08/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793778-PR-200
Zoro #
G306337975
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-32 x 4" Machine Screws/Slotted/Flat Head/18-8 Stainless Steel , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.