Thumb Screw, #10-32 Thread Size, Round Washer, Passivated 18-8 Stainless Steel, 0.203 in Head Ht

  • Mfr # 135495

  • Zoro # G906365057


product price:  $733.99
/pk 100, $7.34/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Head Shape
Round Washer
Material
18-8 Stainless Steel
Finish
Passivated
Head Height
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
135495
Zoro #
G906365057
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
9/16 in
Head Height
0.203 in

Details

Head Shape
Round Washer
Material
18-8 Stainless Steel
Finish
Passivated
Head Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

10-32 X 9/16" Knurled Thumb Nuts/Washer Face/303 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products