Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Fasteners 1/16" x 5/16" Roll  Pins/Steel/Plain , 4000PK 358638

1/16" x 5/16" Roll Pins/Steel/Plain , 4000PK (Discontinued)

  • Mfr # 358638
  • Zoro # G706351083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358638
Zoro #
G706351083
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
1/16 in
Fastener Length
5/16"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
SAE 1070
Fastener Finish
Plain
Standards
ASME B18.8.2

Description

1/16" x 5/16" Roll Pins/Steel/Plain , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.