
Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK
Mfr # 260729
Zoro # G606310166
product price:Â $198.99
/pk 500, $0.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Hex Height
7/16 in
Hex Width
3/4 in
Standards
ANSI/ASME B18.2.2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
260729
Zoro #
G606310166
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in
Details
Item
Hex Nut
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
1/2-13 Finished Hex Nuts/Steel/Black Oxide , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.