Flange Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Hex Wd, 0.31 in Hex Ht, 250 PK

  • Mfr # 233177

  • Zoro # G306308630


product price:  $162.99
/pk 250, $0.65/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Hex Height
0.31 in
Hex Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233177
Zoro #
G306308630
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Height
0.31 in
Hex Width
0.75 in
Flange Diameter
1.031 in

Details

Item
Flange Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

1/2-13 Hex Flange Nuts/Non-Serrated/Steel/Zinc , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.