This item is Discontinued.

Newport Fasteners 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 200 PK 345352

1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 200 PK (Discontinued)

  • Mfr # 345352
  • Zoro # G006360921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345352
Zoro #
G006360921
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

1/2-13 x 3" Serrated Hex Flange Screws/Unslotted/Steel/Zinc , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.