Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK

  • Mfr # 615673-PR-100

  • Zoro # G606308507


product price:  $142.99
/pk 100, $1.43/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.31 in
Hex Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615673-PR-100
Zoro #
G606308507
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Height
0.31 in
Hex Width
0.75 in
Flange Diameter
1.031 in

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand

Description

1/2"-13 Serrated Hex Flange Nuts/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.