Newport Fasteners
1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 400 PK
Mfr # 111200-400
Zoro # G506330530
Free Shipping & Returns
$3,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Type Hex
- Drive Size 1/4 in
- Material Alloy Steel
Explore More Products
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 200 PK 689688-200
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length, 100 PK 126128-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 50 PK 414140-50
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 750 PK 119965-750
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 75 mm Length, 200 PK 383762-200
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 100 PK 517485-100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 2500 PK 240647-2500
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 500 PK 546447-500
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, 18-8 Stainless Steel, 10 in Length 908170-1
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length A0490240024
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK SCX205055-025P1
- Newport Fasteners Socket Head Cap Screws