Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head No. 10 X 5/8in Zinc Plt Cse Hrd 100PK
- Mfr # 9032392
- Zoro # G200933259
product price:
$
12.45
/pk of 100, $0.12/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
5/8 in
Drive Size
5/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9032392
- Zoro #
- G200933259
- UPC #
- 49793117250
- Country of Origin
- China
Dimensions
- Screw Size
- #10
- Fastener Length
- 5/8 in
- Drive Size
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3, SAE J78
Description
The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.
- •Size: #10 X 5/8 inch
- •Indented Hex Washer Head
- •Used to attach sheet metal to other thin metal, wood or other material
- •Features a self-drilling tip
- •Pilot hole not necessary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.