Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 1-1/4" Lg, 250 PK

  • Mfr # 157732

  • Zoro # G306368511


product price:  $340.99
/pk 250, $1.36/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Head Width
0.725 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157732
Zoro #
G306368511
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/4"
Head Width
0.725 in
Head Height
0.308 in
Minimum Thread Length
1.25 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Square Head Bolt
Head Type
External Square

Description

1/2-13 x 1 1/4" Square Head Machine Bolts/Steel/Plain , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products