This item is Discontinued.

Newport Fasteners 1/2-13 x 8 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 40PK 616167

1/2-13 x 8 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 40PK (Discontinued)

  • Mfr # 616167
  • Zoro # G006303539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
616167
Zoro #
G006303539
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
8-1/2 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Neck Type
Square

Description

1/2-13 x 8 1/2" Carriage Bolts/Full Thread/Grade 5/Zinc , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.