Hex Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 31/64 in Ht, 400 PK

  • Mfr # 962706

  • Zoro # G606305506


product price:  $639.99
/pk 400, $1.60/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
31/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
962706
Zoro #
G606305506
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

1/2-20 Heavy Hex Nuts/Steel/Zinc , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.