#12-24 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 800 PK

  • Mfr # 833417-BR-800

  • Zoro # G606337637


product price:  $314.99
/pk 800, $0.39/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
2-1/4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
833417-BR-800
Zoro #
G606337637
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#12-24
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

12-24 x 2 1/4" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products