Round Spacer, #8 Screw Size, Plain 18-8 Stainless Steel, 5/16 in Overall Lg, 0.166 in Inside Dia

  • Mfr # 209187

  • Zoro # G606354689


product price:  $293.99
/pk 100, $2.94/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
209187
Zoro #
G606354689
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Overall Length
5/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.166 in
Outside Diameter
1/2"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

1/2" OD Round Spacers/#8x5/16"/Stainless Steel/Outer Dia.: 1/2"/Hole Size: #8/Length: 5/16" , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.