Shop PRIME-LINE
See all product information
Create Account
Round Spacers No. 6 ID X 1/4in OD X 1/4in L Aluminum 10PK
- Mfr # 9140255
- Zoro # G200921416
product price:Â
$
8.99
/pk of 10, $0.90/ea
Key Features
System of Measurement
IMPERIAL (INCHES)
For Screw Size
#6
Material
ALUMINUM
Finish
Aluminum
Outside Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9140255
- Zoro #
- G200921416
- UPC #
- 49793176066
- Country of Origin
- United States
- Item
- Round Spacer
- System of Measurement
- IMPERIAL (INCHES)
- Material
- ALUMINUM
- Finish
- Aluminum
- Number of Pieces
- 10
Dimensions
- For Screw Size
- #6
- Overall Length
- 1/4 in
- Outside Diameter
- 1/4"
- Size
- #6 SCREW X 1/4" OD X 1/4" L
Description
Round spacers are unthreaded and are used to separate materials from a mounting surface. They are often used in electronic assemblies to keep circuit boards raised or to prevent shorts by separating certain components.Size: #6 Inner Diameter X 1/4 inch Outer Diameter X 1/4 inch Length Used to separate materials from the mounting surface Unthreaded Often used in electronic assemblies Non-magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.